Fiber Optic Connector, Fiber, Aqua, PK12
Mfr # FCST50GM12
Zoro # G2006536
product price:Â $532.99
/pk 12, $44.42/ea
Free Shipping & Returns
Key Features
Connector Type
SC
Connector Application
Fiber Optic
Number of Positions
1
Color
Aqua
Simplex/Duplex
Simplex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCST50GM12
Zoro #
G2006536
UPC #
662620217451
Country of Origin
Mexico
Dimensions
Display Size
2.5 mm
Fiber Size
125 Micron
Description
Fiber Optic Connector, Connector Type SC, Color Aqua, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, T568 Standard T568C, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.