Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Optic Panel Adapter
- Mfr # FSPNLCDS12B
- Zoro # G724447034
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Port Configuration
Duplex
Compatible Core Diameter
9 micron
Number of Fiber Ports
12
Plate Material
Cold Rolled Steel
Compatible Clad Diameter
125 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSPNLCDS12B
- Zoro #
- G724447034
- UPC #
- 662620671710
- Country of Origin
- United States
- Item
- Panel Adapter
- Port Configuration
- Duplex
- Number of Fiber Ports
- 12
- Plate Material
- Cold Rolled Steel
- Port Color
- Blue
- Plate Finish
- Powder-Coated
Dimensions
- Compatible Core Diameter
- 9 micron
- Compatible Clad Diameter
- 125 micron
Description
Fiber Optic Panel Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.