Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Optic Patch Cord, Orange, 3.28 ft.
- Mfr # DFPCLCLCC1MM
- Zoro # G3128058
product price:Â
$
69.95
/ea
Key Features
Mode
OM1, MM
Jacket Color
Orange
Overall Length
1 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
1.0 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFPCLCLCC1MM
- Zoro #
- G3128058
- UPC #
- 662620822952
- Country of Origin
- China
- Item
- OptiChannel Fiber Patch Cords
- Mode
- OM1, MM
- Jacket Color
- Orange
- Standards
- Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
- Connector Type
- LC to LC
- Color
- Orange
- Pitch
- 6
- Application
- LC to LC
- Wire Type
- Multimode
- Temp. Rating
- 0 Degrees C to 75 Degree C
- Optical Fiber Type
- Plenum
- Connectivity
- Plug-In
- Carton Quantity
- 25
- Material
- Glass Fiber
- Insulation
- PVC
- Brand
- Hubbell Premise Wiring
- Cable Type
- Fiber Optic
- Features
- Molded, Booted, Zip Cord
- Single Mode/Multi-Mode
- Multi-mode
Dimensions
- Overall Length
- 1 m
- Length - Patch Cord
- 1.0 m
- Length
- 1 m
- Display Size
- 62.5 Micron, OM1
- Length (M)
- 1 m
- Wire Rope Length
- 1 m
Description
Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 1 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.