Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, Orange, 9.84 ft.

  • Mfr # DFPCLCSCC3MM

  • Zoro # G3128198


product price: $58.59
/ea

Key Features

Mode
OM1, MM
Jacket Color
Orange
Overall Length
3 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length
3m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCC3MM
Zoro #
G3128198
UPC #
662620823072
Country of Origin
China

Dimensions

Overall Length
3 m
Length
3m
Length - Patch Cord
3.0 m
Display Size
62.5 Micron, OM1
Length (M)
3 m

Details

Item
OptiChannel Fiber Patch Cords
Mode
OM1, MM
Jacket Color
Orange
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Connector Type
LC to SC
Color
Orange
Connectivity
Plug-In
Optical Fiber Type
Plenum
Wire Type
Multimode
Insulation
PVC
Pitch
6
Brand
Hubbell Premise Wiring
Carton Quantity
50
Application
LC to SC
Temp. Rating
0 Degrees C to 75 Degree C
UPC
662621000000
Material
Glass Fiber

Description

Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 3 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.