Zoro Homepage

Fiber Optic Patch Cord, Orange, 9.84 ft.

  • Mfr # DFPCLCSTD3MM

  • Zoro # G3128356


product price: $50.99
/ea

Key Features

Jacket Color
Orange
Overall Length
3 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length - Patch Cord
3.0 m
Length
3m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSTD3MM
Zoro #
G3128356
UPC #
662620316628
Country of Origin
China

Dimensions

Overall Length
3 m
Length - Patch Cord
3.0 m
Length
3m

Details

Item
Fiber Optic Patch Cord
Jacket Color
Orange
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Description

Fiber Optic Patch Cord, Jacket Color Orange, Overall Length 3 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.