This item is Discontinued.

Hubbell Premise Wiring Fiber Optic Patch Cord, SC/MM, 1m, Multi DFPCSCSCC1MM

Fiber Optic Patch Cord, SC/MM, 1m, Multi (Discontinued)

  • Mfr # DFPCSCSCC1MM
  • Zoro # G0590301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFPCSCSCC1MM
Zoro #
G0590301
UPC #
662620801025
Country of Origin
China

Dimensions

Length - Patch Cord
1.0 m
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Clad Dimension
125 micron
Length
1m
Core Dimension
62.5 Micrometer
Length (M)
1 m
Display Size
62.5 Micron, OM1
Size
62.5 Micron, OM1
Overall Length
1 m
Core Diameter
62.5 micron
Bandwidth
10 GBps, 25 GBps
Cable Diameter
3 mm

Details

Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
SC, SC
Jacket Color
Orange
Simplex/Duplex/Multifiber
Duplex
NEC Article and Type
OFNP
Jacket Material - Wire and Cable
PVC
Item
OptiChannel Fiber Patch Cords
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
PVC
Fiber Count - Fiber Optic Cable
2
Fiber Optic Connector Type
SC/MM
Fire Rating - Data Cable
Plenum
Attenuation
0.35 dB
Connector Type
SC to SC
Color
Orange
Jacket Material
PVC
Standards
ANSI/ICEA S-83-596, Telcordia GR-326-CORE, TIA-492AAAA, TIA-568.3, TIA-598, TIA-604-FOCIS
Fiber Count
2
Type
OptiChannel Fiber Patch Cords
Pitch
6
Sub Brand
Fiber Optic Products
Standard
TIA-568-C.3
Carton Quantity
50
Connectivity
Plug-In
Mode
OM1, MM
Optical Fiber Type
Plenum
Construction Material
Glass Fiber
Application
SC to SC
Brand
Hubbell Premise Wiring
Insulation
PVC
Material
Glass Fiber
Wire Type
Multimode
Temp. Rating
0 Degrees C to 75 Degree C
Fire Rating
Plenum
End 1 Connection Type
SC
End 2 Connection Type
SC
Fiber Material
Glass
Number of Fibers
Duplex

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Orange, Overall Length 1 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 62.5 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Plenum, Attenuation 0.35 dB, Bandwidth 10 GBps, 25 GBps, Fiber Material Glass, NEC Article and Type OFNP, Standards ANSI/ICEA S-83-596, Telcordia GR-326-CORE, TIA-492AAAA, TIA-568.3, TIA-598, TIA-604-FOCIS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.