Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Patch Cord, Yellow, 6.56 ft.

  • Mfr # DFPCLCSCS2SM

  • Zoro # G3128189


product price: $63.19
/ea

Key Features

Mode
OS2, SM
Jacket Color
Yellow
Overall Length
2 m
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Length
2m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFPCLCSCS2SM
Zoro #
G3128189
UPC #
662620312828
Country of Origin
China

Dimensions

Overall Length
2 m
Length
2m
Length - Patch Cord
2.0 m
Size
OS2
Length (M)
2 m

Details

Item
Fiber Optic Patch Cord
Mode
OS2, SM
Jacket Color
Yellow
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Fire Rating - Data Cable
Plenum
Connector Type
LC to SC
Connector Type - Patch Cord
LC to SC; OS2, SM
Color
Yellow
Application
LC-SC
Construction Material
Glass Fiber
Insulation
PVC
Wire Type
Singlemode
Standard
TIA-568-C.3
UPC
662620000000
Type
OptiChannel Fiber Patch Cords
Optical Fiber Type
Plenum
Carton Quantity
50
Temp. Rating
0 Degrees C to 75 Degree C
Sub Brand
Fiber Optic Products

Description

Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 2 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.