This item is Discontinued.

Hubbell Premise Wiring Fiber Optic Patch Cord, Yellow, 9.84 ft. DFPCSTSTS3SM

Fiber Optic Patch Cord, Yellow, 9.84 ft. (Discontinued)

  • Mfr # DFPCSTSTS3SM
  • Zoro # G3128697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFPCSTSTS3SM
Zoro #
G3128697
UPC #
662620822143
Country of Origin
China

Dimensions

Length - Patch Cord
3.0 m
Length
118.11 in
Display Size
SM, OS2
Overall Length
3 m

Details

Jacket Color
Yellow
Item
OptiChannel Fiber Patch Cords
Standards
Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS
Color
Yellow
Wire Type
Singlemode
Material
Glass Fiber
Pitch
6
Brand
Hubbell Premise Wiring
Connectivity
Plug-In
Application
ST to ST
Insulation
PVC
Carton Quantity
25
UPC
662621000000
Temp. Rating
0 Degrees C to 75 Degree C

Description

Fiber Optic Patch Cord, Jacket Color Yellow, Overall Length 3 m, Standards Telcordia GR-326-CORE, TIA-568-C.3, TIA-604-FOCIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.