Zoro Homepage

Fitting, Snap In, Pk10

  • Mfr # SFBE10

  • Zoro # G3299676


product price: $5.79
/pk 10, $0.58/ea

Key Features

Color
Ivory
Series
iSTATION
Cable Type
None
Number of Ports
0
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBE10
Zoro #
G3299676
UPC #
662620787848
Country of Origin
China

Dimensions

Display Size
Standard Sized Product

Details

Item
Blank Keystone Insert
Color
Ivory
Series
iSTATION
Cable Type
None
Number of Ports
0
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
Material
Plastic
Standards
UL Listed
Application
Snap-Fit Fill in Blanks, Textured
Type
Blank
Material - Mounting Hardware
Snap-On- Snap-Fit
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
iSTATION RCA and F-Keystone Connectors
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Plug-N-Play
Contact Resistance
100 Ohm
Industry Standard(s)
UL Listed
Style
Textured
Contact
Beryllium Copper

Description

Blank Keystone Insert, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Ivory, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 0, Standards UL Listed, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.