Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Snap In, Pk10

  • Mfr # SFBG10

  • Zoro # G2110534


product price: $8.69
/pk 10, $0.87/ea

Key Features

Color
Gray
Series
iSTATION
Material
Plastic
Number of Ports
0
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBG10
Zoro #
G2110534
UPC #
662620780610
Country of Origin
China

Dimensions

Display Size
Standard Sized Product

Details

Item
Blank Keystone Insert
Color
Gray
Series
iSTATION
Material
Plastic
Number of Ports
0
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
Cable Type
None
Standards
RoHS Compliant
Style
Blank Module
Type
Snap-Fit Connector
Item Type
iSTATION RCA and F-Keystone Connectors
Connectivity
Plug-N-Play
Contact Resistance
100 Ohm
Contact
Beryllium Copper
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Snap-On- Snap-Fit
Withstand Voltage
1000V RMS, 1414V DC

Description

Blank Keystone Insert, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Gray, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 0, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.