Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS13C
Zoro #
G3769720
UPC #
662620249810
Country of Origin
China
Dimensions
Depth (In.)
3 in
Height (In.)
1.72 in
Height (Ft.)
0.14 ft
Width (In.)
19 in
Overall Width
19 in
Overall Height
1 3/4 in
Overall Depth
3 in
Details
Item
Single Side Horizontal Ring Manager
Material
Steel
Finish
Powder Coated
For Use With
Network Cabinets, Network Racks
Material of Construction
Steel
Color
Black
Rack Units
1
Number of Ports
0
Type
Rack Mount
Number of 6-Packs
0
Includes
Covers, Mounting Hardware
Features
Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door
Compatible with Series
VS
Orientation
Horizontal
Standards
EIA/ECA-310-E
Number of Sides
Single Side
Includes Mounting Hardware
Yes
Description
Single Side Horizontal Ring Manager, Color Black, Finish Powder Coated, For Use With Network Cabinets, Network Racks, Includes Covers, Mounting Hardware, Features Cable Rings Align with Patch Panel Adaptors to Prevent Patch Cord Kinks, Hinged Removeable Door, Material Steel, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Overall Load Capacity Not Applicable, Number of Sides Single Side, Resistance Properties Not Applicable, Compatible with Series VS, Overall Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.