This item is Discontinued.

Hubbell Premise Wiring Inline Coupler, PS/2, Keyboard SF6PK

Inline Coupler, PS/2, Keyboard (Discontinued)

  • Mfr # SF6PK
  • Zoro # G7072581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF6PK
Zoro #
G7072581
UPC #
662620289120
Country of Origin
Unknown

Dimensions

Height
0.83 in

Details

Item
Keystone Jack
Color
Black
Number of Ports
1
Cable Type
6-Pin DIN
Material
Plastic
Series
iSTATION
Termination Type
Coupler

Description

Keystone Jack, Termination Type Coupler, Color Black, Number of Ports 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.