IStation Module, Office White, UNLD (Discontinued)
- Mfr # IMB153X2OW
- Zoro # G2979895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMB153X2OW
Zoro #
G2979895
UPC #
662620210001
Country of Origin
United States
Dimensions
Length
1.85 in
Width
0.15 in
Depth
1.91 in
Length (Straight Wireway)
1.85 in
Details
Item
Audio/Video Module
Color
Office White
Number of Gangs
1
Number of Ports
1
Material
Plastic
Series
UNLD
Description
Audio/Video Module, Color Office White, Number of Gangs 1, Number of Ports 1, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.