Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IStation Plate, Ivory, 3U

  • Mfr # IMF1EI

  • Zoro # G2979825


product price: $4.59
/ea

Key Features

Color
Ivory
Number of Gangs
1
Length
2.75 in
Number of Ports
6
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMF1EI
Zoro #
G2979825
UPC #
662620827315
Country of Origin
United States

Dimensions

Length
2.75 in
Width
0.39 in
Depth
4.5 in
Length (Straight Wireway)
2.75 in
Display Size
1-Unit
Overall Depth
4 1/2 in
Overall Width
3/8 in

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
1
Number of Ports
6
Material
Plastic
Wallplate Code
NEMA
Plate Type
iStation 1 Gang
Includes
(2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels
Orientation
Vertical
Series
3U
Item Type
iSTATION Frame
Construction
Molded ABS
Cutout
iStation
Material - Mounting Hardware
Snap
Application
Data/Fiber/Audio/Video
Number of Gang(s)
1-Gang
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Industry Standard(s)
UL and cUL Listed 1863
Features
Snap-Fit
Standards
cUL Listed 1863, RoHS Compliant, UL Listed 1863
Wallplate Type
Audio/Video
Product Type
Wall Plate
Includes Mounting Hardware
Yes
Outlet Orientation
Horizontal

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Not Applicable, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Snap-Fit, Includes (2) Clear Screw Covers, (2) Color Matching Screw Covers, (2) Labels, Includes Mounting Hardware Yes, Overall Depth 4 1/2 in, Overall Width 3/8 in, Standards cUL Listed 1863, RoHS Compliant, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.