Mounting Kit to Relay Rack
- Mfr # HLMPK19
- Zoro # G424447457
product price:Â
$
78.29
/ea
Key Features
Length
7 13/16 in
Number of Pieces
10
Finish
Black
Material
Steel
Includes
5/16-18 Hex Nut with Lock Washer, 5/16-18 x 3 1/2 in J-Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLMPK19
- Zoro #
- G424447457
- UPC #
- 662620819723
- Country of Origin
- United States
- Item
- Mounting Kit
- Number of Pieces
- 10
- Finish
- Black
- Material
- Steel
- Includes
- 5/16-18 Hex Nut with Lock Washer, 5/16-18 x 3 1/2 in J-Bolt
- For Use With
- Ladder Rack
- Mounting Hardware Included
- Yes
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
Dimensions
- Length
- 7 13/16 in
- Width
- 1 5/16 in
- Height
- 23 1/2 in
Description
Mounting Kit, For Use With Ladder Rack, Finish Black, Material Steel, Height 23 1/2 in, Length 7 13/16 in, Width 1 5/16 in, For Tray Width Not Applicable, Includes 5/16-18 Hex Nut with Lock Washer, 5/16-18 x 3 1/2 in J-Bolt, Mounting Hardware Included Yes, Mounting Hole Diameter Not Applicable, Number of Pieces 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.