Hubbell Rack Mount Panel, 3 FSP Adapter Panels, Unloaded - 18 - 18 Port(s) - 18 x RJ-11 - 1U High - Rack-mountable
Mfr # FPR3SP
Zoro # G3383265
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
For Use With
Panels
Number of 6-Packs
3
Width (In.)
17 in
Accessory Group
H29
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FPR3SP
Zoro #
G3383265
UPC #
662620813264
Country of Origin
China
Dimensions
Width (In.)
17 in
Depth (In.)
11 in
Height (In.)
1.75 in
Height
1.8"
Width
17"
Depth
11"
Overall Width
17 in
Overall Height
1 3/4 in
Thickness
0.0625
Overall Depth
11 in
Description
Patch Panel, Color Black, Finish Black, For Use With Panels, Includes Cable Management Rings, Product Type Rack Mount Panel, Rack Units 1, Overall Load Capacity Not Applicable, Number of Ports 72, Resistance Properties Not Applicable, Overall Depth 11 in, Overall Height 1 3/4 in, Overall Width 17 in, Standards EIA/ECA-310-E, TIA-569-D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.