Zoro Homepage

Plate, 12 Ports, Office White, Flush

  • Mfr # IFP212OW

  • Zoro # G5253044


product price: $21.35
/ea

Key Features

Color
Office White
Number of Gangs
1
Length
4.5 in
Number of Ports
12
Cable Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP212OW
Zoro #
G5253044
UPC #
662620826707
Country of Origin
United States

Dimensions

Length
4.5 in
Width
4.5 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Display Size
12-Port
Size
Standard
Overall Depth
3/8 in
Overall Width
4 1/2 in

Details

Item
Wall Plate
Color
Office White
Number of Gangs
1
Number of Ports
12
Cable Type
Flush Mount
Material
Plastic
Wallplate Code
NEMA
Orientation
Vertical
Includes
Paper Labels, Screw Covers
Series
IFP
Type
Face Plate
Construction
Molded ABS
Cutout
NEMA 2-Gang
Style
12-Port
Number of Gang(s)
2-Gang
Item Type
Keystone Faceplate
Material - Mounting Hardware
Screw
Application
Standard Faceplate GSA
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Industry Standard(s)
UL and cUL Listed 1863
Product Type
Wall Plate
Standards
cUL Listed 1863, UL Listed 1863
Compatible Connector Type
Keystone Jack Modules
Outlet Orientation
Vertical
Features
Fits all Hubbell Keystone Connections
Includes Mounting Hardware
Yes

Description

Wall Plate, Product Type Wall Plate, Color Office White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 12, Compatible Cable Performance Category Not Applicable, Material Plastic, Features Fits all Hubbell Keystone Connections, Includes Paper Labels, Screw Covers, Includes Mounting Hardware Yes, Overall Depth 3/8 in, Overall Width 4 1/2 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.