Zoro Homepage

Plate, Wall, Flush, 1-G, 2Port, Bk

  • Mfr # IFP12BK

  • Zoro # G3612695


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Material
Nylon
Size
Standard
Application
Standard Faceplate
Color
Black
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP12BK
Zoro #
G3612695
UPC #
662620826455
Country of Origin
China

Dimensions

Size
Standard
Display Size
2-Port

Details

Item
Plate, Wall,Flush,1-G,2Port,Bk
Material
Nylon
Application
Standard Faceplate
Color
Black
NEMA Enclosure Type
1
Features
Molded ABS
Type
Keystone
Mounting Style
Screw, Vertical
Number of Ports
2
Orientation
Vertical
Construction
Molded
Cutout
NEMA 1-Gang
Number of Gang(s)
1-Gang
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Item Type
Keystone Faceplate
Material - Mounting Hardware
Screw

Description

Plate, Wall,Flush,1-G,2Port,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.