Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Perforated, Black

  • Mfr # MCCCS19P

  • Zoro # G2404997


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
For Use With
Relay Rack, Wall Mount Cabinet
Width (In.)
17 in
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCCCS19P
Zoro #
G2404997
UPC #
662620808970
Country of Origin
Mexico

Dimensions

Width (In.)
17 in
Height (In.)
3.5 in
Depth (In.)
14 in
Depth
14 in
Overall Height
3 1/2 in
Overall Width
17 in
Overall Depth
14 in
Thickness
0.0625

Details

Item
Rack Shelve
Material
Steel
Finish
Powder Coated
For Use With
Relay Rack, Wall Mount Cabinet
Accessory Group
H3
Color
Black
Rack Units
2
Application
Cantilever
Features
Perforated
Type
Shelves
Overall Load Capacity
50 lb
Standards
EIA/ECA-310-E
Includes Mounting Hardware
Yes
Compatible with Manufacturer Model Number
1224RRSCRW20, CKM6
Compatible Manufacturer Part Number
1224RRSCRW20, CKM6
Compatible Manufacturer Model Number
1224RRSCRW20, CKM6
For Use With Mfr. Model Number
1224RRSCRW20, CKM6
Industry Standard(s)
EIA/ECA-310-E Universal Mounting Pattern
Item Type
Equipment Shelf
Compatible with Manufacturer Model No.
1224RRSCRW20, CKM6
Compatible with Mfr. Model No.
1224RRSCRW20, CKM6
For Use with Mfr Model Number
1224RRSCRW20, CKM6
Compatible Pump Manufacturer Part Number
1224RRSCRW20, CKM6
Compatible Mfr. Model Number
1224RRSCRW20, CKM6

Description

Rack Shelve, Color Black, Compatible with Manufacturer Model Number 1224RRSCRW20, CKM6, Features Perforated, Finish Powder Coated, For Use With Relay Rack, Wall Mount Cabinet, Includes Mounting Hardware Yes, Material Steel, Overall Depth 14 in, Overall Height 3 1/2 in, Overall Load Capacity 50 lb, Overall Width 17 in, Rack Units 2, Standards EIA/ECA-310-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.