Surface Mount Box
- Mfr # HSB1WP
- Zoro # G524447203
product price:Â
$
27.75
/ea
Key Features
Standards
UL-94V-0
Color
White
Overall Width
2 3/8 in
Overall Height
1 1/4 in
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSB1WP
- Zoro #
- G524447203
- UPC #
- 662620664019
- Country of Origin
- China
- Item
- Jack Mount Box
- Standards
- UL-94V-0
- Color
- White
- Number of Ports
- 1
Dimensions
- Overall Width
- 2 3/8 in
- Overall Height
- 1 1/4 in
- Overall Depth
- 1 1/8 in
Description
Jack Mount Box, Number of Ports 1, Color White, Overall Depth 1 1/8 in, Overall Height 1 1/4 in, Overall Width 2 3/8 in, Standards UL-94V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.