Shop ORTRONICS
See all product information
Create Account
WIRING SYSTEMS
- Mfr # OFP-LCQ24LC
- Zoro # G925075845
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Number of Fiber Ports
24
Port Color
Aqua
Compatible Core Diameter
50 micron
Port Configuration
Quad
Contact Type Finish
PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFP-LCQ24LC
- Zoro #
- G925075845
- UPC #
- 662875629160
- Country of Origin
- Mexico
- Item
- Adapter Plate
- Number of Fiber Ports
- 24
- Port Color
- Aqua
- Port Configuration
- Quad
- Contact Type Finish
- PC
Dimensions
- Compatible Core Diameter
- 50 micron
- Compatible Clad Diameter
- 125 micron
Description
WIRING SYSTEMS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.