Zoro Homepage

USB Connector, A to B, 2.0 Reversible, Blu

  • Mfr # SFUSBABB

  • Zoro # G4290431


product price: $26.85
/ea

Key Features

Series
iSTATION
Cable Type
USB 2.0 A
Material
Plastic
Color
Black
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFUSBABB
Zoro #
G4290431
UPC #
662620287638
Country of Origin
Taiwan, Province of China

Details

Item
Keystone Jack
Series
iSTATION
Cable Type
USB 2.0 A
Material
Plastic
Color
Black
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Termination Type
Coupler
Number of Ports
1
Standards
UL Listed
Features
Snap Fit
Compatible Connector Type
USB
RCA Insulator Color
Black

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type USB, Color Black, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Black, Number of Ports 1, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.