Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory

  • Mfr # IFP11EI

  • Zoro # G2354037


product price:  $4.15
/ea

Key Features

Color
Ivory
Number of Gangs
1
Number of Ports
1
Cable Type
Flush Mount
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IFP11EI
Zoro #
G2354037
UPC #
662620826356
Country of Origin
China

Dimensions

Length
4.5 in
Width
2.75 in
Depth
0.37 in
Length (Straight Wireway)
4.5 in
Height
4.5"
Display Size
1-Port
Size
Standard
Overall Width
2 3/4 in
Overall Depth
3/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Wall Plate
Color
Ivory
Number of Gangs
1
Number of Ports
1
Cable Type
Flush Mount
Material
Plastic
Series
IFP
Orientation
Vertical
Type
Keystone
Material - Mounting Hardware
Screw
Application
Standard Faceplate
Cutout
NEMA 1-Gang
Item Type
Keystone Faceplate
Construction
Molded ABS
Number of Gang(s)
1-Gang
Industry Standard(s)
UL and cUL Listed 1863
Construction Material - Main
High-Impact Thermoplastic (UL 94V-0)
Product Color
Electric Ivory
Total Number of Sockets
1
Mount Type
Flush Mount
Product Name
1-Socket IFP11EI Faceplate
Product Type
Wall Plate
Product Series
IFP
Standards
cUL Listed 1863, UL Listed 1863
Includes Mounting Hardware
Yes
Wallplate Type
Audio/Video
Compatible Connector Type
Keystone Jack Modules
Outlet Orientation
Vertical

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color Ivory, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr, Overall Depth 3/8 in, Overall Width 2 3/4 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.