Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Plate, 9 Port

  • Mfr # IFP29W

  • Zoro # G1013607


product price: $15.15
/ea

Key Features

Color
White
Number of Gangs
2
Length
4.5 in
Number of Ports
9
Cable Type
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP29W
Zoro #
G1013607
UPC #
662620826660
Country of Origin
United States

Dimensions

Length
4.5 in
Width
4.5 in
Length (Straight Wireway)
4.5 in
Size
Standard
Display Size
9-Port
Overall Width
4 1/2 in

Details

Item
Wall Plate
Color
White
Number of Gangs
2
Number of Ports
9
Cable Type
Flush Mount
Material
Plastic
Match Code
H20, H21
Orientation
Vertical Jack
Series
IFP
Type
Keystone
Application
Standard Faceplate GSA
Construction
Molded ABS
Item Type
Keystone Faceplate
Material - Mounting Hardware
Snap
Cutout
NEMA 2-Gang
Number of Gang(s)
2-Gang
Wallplate Type
Audio/Video
Standards
cUL Listed 1863, UL Listed 1863
Outlet Orientation
Horizontal
Includes Mounting Hardware
Yes
Product Type
Wall Plate
Compatible Connector Type
Keystone Jack Modules

Description

Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Compatible Connector Type Keystone Jack Modules, Number of Gangs 2, Outlet Orientation Horizontal, Number of Ports 9, Compatible Cable Performance Category Not Applicable, Material Plastic, Includes Mounting Hardware Yes, Overall Width 4 1/2 in, Standards cUL Listed 1863, UL Listed 1863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.