Zoro Homepage

Wiring Block, 110/100-pair w/4pair block

  • Mfr # 110BLK100FTK4

  • Zoro # G7326961


product price: $55.49
/ea

Key Features

With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110BLK100FTK4
Zoro #
G7326961
UPC #
662620803951
Country of Origin
United States

Dimensions

Dimension - Stud Size inch
#10
Dimension - L Length Overall mm
30 mm
Dimension - Strip Length inch
45062
Length
10.5 in
Dimension - Hole Size inch
0.20 in
Dimension - Length Overall inch
1.18 in
Dimension - N inch
0.27 in
Dimension - Hole Size mm
5 mm
Dimension - B Length fraction
2/9 in
Dimension - B Length inch
0.22 in
Overall Depth
10 1/2 in

Details

Item
Wiring Block,Slots 100
With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
4
Clip Pair Type
4/5
Product Type
110
Operating Temperature
0 Degrees C to 75 Degree C
Insulation
Y
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Mounting Screws
Physical Attribute - Tongue Type
Fork
Series
Cat 5E
Cable Specification
Per TIA-568C.2 Spec
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Rows And Columns
4
Material
Composite
Compatibility
Within TIA-568C.2
Plating Type
Tin
Pairs Or Conductor
100-Pair W/4-Pair Connecting Blocks
Connector Type
Terminal
Item Type
SPEEDGAIN 110 Connecting Block System
Number Of Clips Per Row
6
Insulation Type
Heat Shrink
Physical Attribute - Number of Holes
1
OEM Brand Name
Hubbell Premise Wiring
Number of Pins per Row
50
Standards
UL Listed
Number of Rows
4
Compatible Cable Performance Category
5e
Attached Legs
Yes
Number of Clips
24

Description

Wiring Block,Slots 100, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Includes Not Applicable, Number of Clips 24, Number of Pairs 4, Number of Pins per Row 50, Number of Rows 4, Resistance Properties Not Applicable, Overall Depth 10 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.