Zoro Homepage

Wiring Block, 110/100-pair with legs

  • Mfr # 110BLK100BWL

  • Zoro # G7323522


product price: $24.89
/ea

Key Features

With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110BLK100BWL
Zoro #
G7323522
UPC #
662620803968
Country of Origin
United States

Dimensions

Width
3.5 in
Length
9.5 in
Height
3.3 in
Dimensions
9.5 in x 3.5 in x 3.3 in
Overall Depth
9 1/2 in
Overall Width
3 1/2 in
Overall Height
3 1/4 in

Details

Item
Wiring Block,Slots 100
With Legs
Yes
Rows
4
Pins per Row
50
Category Type
5E
Number of Pairs
100
Clip Pair Type
4/5
Product Type
110
Cable Specification
Per TIA-568C.2 Spec
Number Of Rows And Columns
4
Item Type
SPEEDGAIN 110 Connecting Block System
Compatibility
Within TIA-568C.2
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Mounting Screws
Operating Temperature
0 Degrees C to 75 Degree C
Accessory Type
Wiring Blocks
Series
Cat 5E
Industry Standard(s)
UL Listed
Material
Composite
Number Of Clips Per Row
6
Pairs Or Conductor
100-Pair
OEM Brand Name
Hubbell Premise Wiring
Includes
Standoff Legs
Standards
UL Listed
Features
Termination Strips on the Base are Notched and Divided
Number of Rows
4
Number of Clips
24
Number of Pins per Row
50
Compatible Cable Performance Category
5e
Attached Legs
Yes

Description

Wiring Block,Slots 100, Product Type 110, Compatible Cable Performance Category 5e, Attached Legs Yes, Clip Pair Type 4/5, Features Termination Strips on the Base are Notched and Divided, Includes Standoff Legs, Number of Clips 24, Number of Pairs 100, Number of Pins per Row 50, Number of Rows 4, Resistance Properties Not Applicable, Overall Depth 9 1/2 in, Overall Height 3 1/4 in, Overall Width 3 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.