Wiring Block, 25-pair, 6 x 50 block Size

  • Mfr # HPW66B425

  • Zoro # G2465854


product price: $58.95
/ea

Key Features

With Legs
No
Rows
50
Pins per Row
6
Category Type
Voice
Number of Pairs
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW66B425
Zoro #
G2465854
UPC #
662620821184
Country of Origin
United States

Dimensions

Length (In.)
13 in
Depth (In.)
1.25 in
Width (In.)
2.8 in
Height
1.2 in
Width
2.8 in
Length
13.4 in
Dimensions
13.4 in x 2.8 in x 1.2 in
Overall Depth
13 3/8 in
Overall Width
2 3/4 in
Overall Height
1 1/4 in

Details

Item
Wiring Block,66 Split
With Legs
No
Rows
50
Pins per Row
6
Category Type
Voice
Number of Pairs
25
Clip Pair Type
1
Clips Included
6
Product Type
66 B
Series
Modular 66B
Material
Composite
Number Of Clips Per Row
1
Operating Temperature
0 Degrees C to 75 Degree C
Number Of Rows And Columns
50
Compatibility
Within TIA-568C.2
Pairs Or Conductor
1-Pair In, 5-Pair Out
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Modular 66 Cross Connect Blocks
Cable Specification
Per TIA-568C.2 Spec
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Premise Wiring
Standards
TIA-568-C.2
Number of Rows
50
Number of Clips
50
Attached Legs
No
Number of Pins per Row
6

Description

Wiring Block,66 Split, Product Type 66 B, Compatible Cable Performance Category Not Applicable, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 50, Number of Pairs 25, Number of Pins per Row 6, Number of Rows 50, Resistance Properties Not Applicable, Overall Depth 13 3/8 in, Overall Height 1 1/4 in, Overall Width 2 3/4 in, Standards TIA-568-C.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.