Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiring Block, 6-pair, 6 x 6 block size

  • Mfr # HPW66B36

  • Zoro # G1448291


product price: $23.19
/ea

Key Features

With Legs
No
Rows
6
Pins per Row
6
Category Type
Voice
Number of Pairs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPW66B36
Zoro #
G1448291
UPC #
662620821177
Country of Origin
United States

Dimensions

Width (In.)
3.5 in
Length (In.)
3.5 in
Depth (In.)
1.25 in
Width
2.4 in
Height
1.2 in
Length
2.8 in
Dimensions
2.8 in x 2.4 in x 1.2 in
Overall Width
2 3/8 in
Overall Height
1 1/4 in
Overall Depth
2 3/4 in

Details

Item
Wiring Block,66 Split
With Legs
No
Rows
6
Pins per Row
6
Category Type
Voice
Number of Pairs
6
Clip Pair Type
1
Clips Included
3
Product Type
66 B
Material
Composite
Number Of Clips Per Row
1
Compatibility
Within TIA-568C.2
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Modular 66 Cross Connect Blocks
Operating Temperature
0 Degrees C to 75 Degree C
Number Of Rows And Columns
6
Series
Modular 66M
Cable Specification
Per TIA-568C.2 Spec
Material - Mounting Hardware
Mounting Screws
Pairs Or Conductor
1-Pair In, 2-Pair Out
OEM Brand Name
Hubbell Premise Wiring
Number of Clips
6
Attached Legs
No
Standards
TIA-568-C.2
Number of Pins per Row
6
Number of Rows
6

Description

Wiring Block,66 Split, Product Type 66 B, Compatible Cable Performance Category Not Applicable, Attached Legs No, Clip Pair Type 1, Includes Not Applicable, Number of Clips 6, Number of Pairs 6, Number of Pins per Row 6, Number of Rows 6, Resistance Properties Not Applicable, Overall Depth 2 3/4 in, Overall Height 1 1/4 in, Overall Width 2 3/8 in, Standards TIA-568-C.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.