Zoro Homepage

Extension Ring, Steel, Extension Ring Box Type

  • Mfr # 8203

  • Zoro # G106884136


product price: $11.49
/ea

Key Features

Material
Steel
Nominal Depth
1-1/2 in
Box Type
Extension Ring
Width
4 in
Height
4.046 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8203
Zoro #
G106884136
UPC #
50169002032
Country of Origin
United States

Dimensions

Nominal Depth
1-1/2 in
Width
4 in
Height
4.046 in
Length
4 in
Depth
1-1/2 in
Actual Depth
1.841 in

Details

Item
Extension Ring
Material
Steel
Box Type
Extension Ring
Drawn or Welded
Drawn
Certified Listed
UL Listed
Wiring System
Conduit
Standard
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.