Hubbell

Recep Wiring Mod, 125VAC, 6in, Stranded


product price: $4.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Type Pigtailed Connector
  • Material Polycarbonate
  • For Use With SNAPconnect(R) II Receptacles
  • Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
See all product information

Product Information

Dimensions

Wire Length 6 in
Lead Length 6 in
Wire Size #12 AWG
Dimensions 1.48 in x 0.78 in x 0.63 in
Display Size Standard
Cord Dia. Range Pre-Wired #12 THHN

Details

Item SNAPConnect Connector
Color Clear
Type Pigtailed Connector
Material Polycarbonate
For Use With SNAPconnect(R) II Receptacles
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Voltage 125V AC
Amps 15 or 20
Number of Wires 3
Number of Poles 2
Wire Type Stranded
Phase Single Phase
Voltage Rating 125 V
Series Extra Heavy Duty
Insulation Insulated Body
Number Of Wires 3-Wire
Nema Rating Non-NEMA
Dielectric Strength Withstands 2,000V minimum
Number Of Poles 2-Pole
Amperage 20 A
Number Of Conductors 3-Wire Grounding
Current Rating 15 A - 20 A
Connectivity Connectorized
Brand Hubbell Wiring Device-Kellems
Carton Quantity 20
Module Type Receptacle
Housing Material Polycarbonate
Maximum Operating Temperature 75 Degrees C
Application Straight Blade Devices
For Location Indoor
Wire Connection Types Snap-In Module
Connector Type Pigtail
Housing Color Clear
Conductor Type THHN
Minimum Operating Temperature -40 Degrees C
Terminal Body PBT
Flammability UL 94V-2
Terminal Identification Terminal Wire Leads- Identified in accordance with UL 498
Wire #12 AWG, T90 Nylon FT-1, PVC 90°C (min)
Dielectric Voltage Withstands 2,000V minimum
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting Receptacle certified for current interrupting at full rated current

Description

Receptacle Wiring Module, Connector Type Pigtail, Current Rating 20 A, For Use With SNAPconnect(R) II Receptacles, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Size 12 AWG, Wire Type Stranded, Color Clear, Conductor Type THHN, Module Type Receptacle, Phase Single, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Application Straight Blade Devices, For Location Indoor, Housing Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.