Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8200TRA

  • Zoro # G4440506


product price:  $26.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8200TRA
Zoro #
G4440506
UPC #
783585553368
Country of Origin
Mexico

Dimensions

Height
1.1 in
Width
1.64 in
Maximum Wire Size
12 AWG
Overall Depth
1.1 in
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Display Size
Standard Sized Product
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA Certified, Federal Specification W-C-596, NEMA WD-6, No. 42 File 285, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
NEMA Rating
1
HP
1/2 hp
Tamper Resistant
Yes
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Wiring Method - Plugs and Receptacles
Modular
Surge Suppression
No
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
No
Outlet Type
Duplex
Application Environment
Commercial
Material
Nylon
Power Indicator
No
Number of Gangs
1
Mounting Type
Flush
Sub-Category
Duplex Receptacles
NEMA Configuration
5-15
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Standard Duplex
Surge Protection
No
For Location
Indoor
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
Connection Orientation
Straight
Cover Type
No Cover
UL 94 Flammability Rating
V-2
Housing Material
Nylon
AFCI
No
Polarized
Yes
Horsepower Rating
1/2 hp
Maximum Operating Temperature
167 Degrees F
Includes
Wall Plate or Weatherproof Cover
GFCI
No
NEMA Enclosure Rating
1
Market
Commercial
Grade
Hospital Grade Fed. Spec.
Number Of Conductors
3-Wire Grounding
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Series
Hospital Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
1875 W
Horsepower - Maximum
0.5
Application
Hospital Grade
Style
Smooth Face
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186

Description

The HUBBELL SNAPConnect® Receptacle is a 15 amp, 125V AC flush mount duplex outlet suitable for use in commercial and hospital settings. This modular receptacle features a connectorized wiring method that enables installation without traditional pigtails. The device includes tamper-resistant shutters and is suitable for indoor use in dry locations.


Key Features of the HUBBELL SNAPConnect® Receptacle:

  • Amperage/Voltage: Rated for 15 A at 125V AC

  • NEMA Configuration: 5-15R standard duplex outlet with polarized, grounded design

  • Mounting Type: Flush mount with smooth face style

  • Wiring Method: Modular back-wired connection supports #12 AWG wire size

  • Tamper Resistant: Includes built-in tamper-resistant mechanism

  • Material & Construction: Nylon housing with brass contacts; assembled in USA

  • Standards Compliance: CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL Listed to UL498 File E2186

  • Operating Temperature Range: -40°C to +75°C (without impact)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products