Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8200REDTRA

  • Zoro # G4440460


product price: $23.79
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200REDTRA
Zoro #
G4440460
UPC #
783585542195
Country of Origin
Mexico

Dimensions

Width
1.57 in
Height
1.15 in
Face Plate Width
1.6 in
Face Plate Height
2.7 in
Minimum Wire Size
14 AWG
Overall Depth
1.2 in
Maximum Wire Size
10 AWG
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Voltage
125VAC
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Commercial
Material
Nylon
Wiring Method
Back, Side
HP
1/2 hp
Weather Resistant - Plugs and Receptacles
No
NEMA Rating
1
Ligature Resistant
Yes
Power Indicator
No
Weather Resistant
No
Outlet Type
Duplex
Sub-Category
Duplex Receptacles
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Configuration
5-15
Tamper Resistant
Yes
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Gangs
1
Corrosion Resistant
No
Mounting Type
Flush
Minimum Operating Temperature
-40 Degrees F
GFCI
No
Housing Material
Nylon
Connection Orientation
Straight
Market
Commercial
AFCI
No
NEMA Enclosure Rating
1
Grade
Hospital Grade Fed. Spec.
Horsepower Rating
1/2 hp
Includes
Mounting Hardware
Cover Type
No Cover
Shrouded
No
Surge Protection
No
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting
Application
Hubbell-Pro Heavy Duty Hospital Grade
Style
Smooth Face
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Series
Hubbell-Pro
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

• Tamper-resistant shutter complies with national electrical code requirements
• Triple wipe contacts
• High impact resistant face with circuit I.D. marking area
• Steel mounting strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products