Item - Plugs and Receptacles
|
Receptacle
|
Item
|
Receptacle
|
Outlet Type - Plugs and Receptacles
|
Single
|
Application Environment
|
Industrial
|
Mounting Type - Plugs and Receptacles
|
Flush
|
Amps - Plugs and Receptacles
|
20 A
|
Voltage - Plugs and Receptacles
|
250V AC
|
NEMA Receptacle Configuration - Plugs and Receptacles
|
10-20R
|
Surge Suppression
|
No
|
Tamper Resistant
|
No
|
Weather Resistant - Plugs and Receptacles
|
No
|
Color - Plugs and Receptacles
|
Black
|
Wiring Method - Plugs and Receptacles
|
Back and Side
|
Number of Poles
|
3
|
Number of Wires
|
3
|
Power Indicator
|
No
|
Mounting Type
|
Flush
|
Boot Code
|
A
|
Number of Gangs
|
1
|
Amps - Plugs and Receptacles
|
20
|
Voltage
|
250VAC
|
Material
|
Phenolic
|
IP Rating
|
IP20
|
Outlet Type
|
Single
|
Standards
|
CSA C22.2 No. 42 File 280C, NEMA WD-6, UL 498 File E1706
|
Corrosion Resistant
|
No
|
Sub-Category
|
Single Receptacles
|
Amps
|
20
|
Color
|
Black
|
Wiring Method
|
Back, Side
|
HP
|
1 hp
|
NEMA Configuration
|
10-20
|
Accessory Group
|
A
|
Weather Resistant
|
No
|
Phase
|
Single
|
Type
|
Receptacle Straight Blade
|
Includes Mounting Hardware
|
Yes
|
Housing Color
|
Black
|
For Location
|
Indoor
|
Surge Protection
|
No
|
Flange Type
|
Non-Flanged
|
Market
|
Industrial
|
Shrouded
|
No
|
Mount Type
|
Flush
|
NEMA Receptacle Configuration
|
10-20R
|
Maximum Operating Temperature
|
167 Degrees F
|
Additional Electrical Protection
|
Standard Protection
|
Housing Material
|
Nylon
|
Wire Connection Types
|
Screw Terminals
|
Minimum Operating Temperature
|
-40 Degrees F
|
Grade
|
Federal Specification
|
Grounding
|
Non-Grounded
|
Current Rating
|
20 A
|
Cover Type
|
No Cover
|
Contact Material
|
Brass
|
Receptacle Type
|
Single
|
Includes
|
Grounding Clip, Mounting Hardware
|
UL 94 Flammability Rating
|
V-1
|
Number of Poles & Wires
|
3 Pole / 3 Wire
|
Additional Electrical Protections
|
Standard Protection
|
AFCI
|
No
|
Key Resistance Properties
|
Standard Resistance
|
Horsepower Rating
|
2 hp
|
Voltage Rating
|
125/250V AC
|
Connection Orientation
|
Straight
|
NEMA Enclosure Rating
|
1
|
Wire Connection Type
|
Screw Terminals
|
GFCI
|
No
|
Polarized
|
Yes
|
Poles and Wires
|
3 Pole, 3-Wire Non-Grounding
|
Operating Temperatures
|
Maximum continuous 75°C; minimum -40°C (w/o impact)
|
Face Shape
|
Traditional
|
Terminal Screw Material
|
#8-32 Brass /Ni plated for neutral
|
Temperature Rise
|
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
|
Mounting Strap Material
|
.050" (1.3) Brass-Ni Plated
|
Dielectric Voltage
|
Withstands 2,000V minimum
|
Device Color
|
Black
|
Cord Accomodation
|
.310"-.430"(7.9-11.9)
|
Rating
|
20A, 125/250V
|
Horsepower
|
2(1)
|
Mounting Screw Material
|
Steel-Zinc Plated
|
NEMA No.
|
10-20R
|
IP Suitability
|
IP20
|
Face Style
|
Finder Groove
|
Terminal Accommodation
|
#14-#10 AWG copper stranded or solid conductor only
|
Top Material
|
Phenolic
|
Current Interrupting
|
Certified for current interrupting at full rated current
|
Flammability
|
UL 94 V-1 or better, UL 94 V2.
|
Amperage
|
20A
|
Receptacle Grade
|
Compact Spec Grade
|
Power Contacts Material
|
.037" (.9) Brass
|
Receptacle Style
|
Single
|
Certification
|
UL Listed, File E2186, Listed to UL Standard 498
|
Terminal Identification
|
Terminals identified in accordance with UL 498 and CSA
|
Standard
|
NEMA
|
Base Material
|
Phenolic
|
Application
|
Heavy Duty
|
Operating Temperature
|
Maximum continuous 75°C and minimum -40°C without Impact
|
Amperage Rating
|
20 A
|
Environmental Conditions
|
Indoor Dry Unless Protected By Additional Means
|
Current / Amperage Rating
|
20 A
|
Item Type
|
Single
|
Connectivity
|
Back and Side Wired
|
OEM Brand Name
|
Hubbell Wiring Device-Kellems
|
Industry Standard(s)
|
CSA Certified to C22.2 No. 42 File 280C
NEMA® WD-6 Compliant
UL Listed to UL498 File E1706
|
Dielectric Strength
|
Withstands 2,000V minimum
|
Voltage Rating Description
|
125 V;250 V
|
Material - Mounting Hardware
|
Screw Mounting
|
Series
|
Extra Heavy Duty
|
Horsepower - Maximum
|
2 (1)
|
Performance
|
Electrical - Current Interrupting - Certified for current interrupting at full rated current
Electrical - Dielectric Voltage - Withstands 2,000V minimum
Environmental - Flammability - UL 94 V-1 or better
Environmental - IP Suitability - IP20
Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact)
Mechanical - Cord Accomodation - .310"-.430"(7.9-11.9)
Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only
Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
|
Nema Rating
|
10-20R
|
Wattage
|
5000 W
|