Shop LEVITON
See all product information
Create Account
Receptacle Outlet, 15A, White, 125V
- Mfr # WTD15-W
- Zoro # G322982333
product price:Â
$
16.85
/ea
Key Features
Number of Outlets
2
Wire Connection Type
Screw Terminals
Maximum Operating Temperature
75 Degrees C
Current Rating
15 A
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTD15-W
- Zoro #
- G322982333
- UPC #
- 078477675175
- Country of Origin
- Mexico
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Maximum Operating Temperature
- 75 Degrees C
- Current Rating
- 15 A
- Housing Color
- White
- Resistance Properties
- Tamper Resistant, Weather Resistant
- Number of Poles
- 2
- Market
- Industrial
- Grounding
- Grounded
- Housing Material
- PBT Polyester
- UL 94 Flammability Rating
- V-0
- Connection Orientation
- Straight
- Horsepower Rating
- 1/2 hp
- Number of Wires
- 3
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Features
- Smooth Face
- For Environment
- Food and Beverage, Oily/Greasy
- Voltage Rating
- 125V AC
- NEMA Receptacle Configuration
- 5-15R
- Minimum Operating Temperature
- -40 Degrees C
- Item
- Decora Plus Duplex Receptacle Outlet
- Receptacle Type
- Duplex
- Contact Material
- Phosphor Bronze
Dimensions
- Maximum Wire Size
- 10 AWG
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Face Plate Width
- 1.6 in
- Minimum Wire Size
- 14 AWG
- Face Plate Height
- 2.6 in
- Fits Chest Size
- Smooth Face
Description
Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color White, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.