Shop All Combination Devices
Hubbell
Receptacle, Voice/Data, 5-15R, 125V
Mfr # RJ650BKTR
Zoro # G0337391
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multimedia
- NEMA Configuration 5-15
- Amps 15 A
- Voltage 120V AC
- Wiring Combination Voice/Data/Receptacle
Product Information
- Brand Hubbell
- MFR # RJ650BKTR
- Zoro # G0337391
- UPC # 883778302466
- Country of Origin United States
- Category Combination Devices
Dimensions
Display Size | 1-Gang Standard Sized |
Details
Description
Combination Device, Current Rating 15 A, Device Type Phone and Data Jacks and Outlet, Housing Color Black, NEMA Receptacle Configuration 5-15R, Resistance Properties Tamper Resistant, Voltage Rating 125V AC, Includes Mounting Hardware Yes, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Trans (RIBXK420-100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC (XCMD2103L1)
- HUBBELL Wall Switch/Pilot Light (RC309W)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- ZORO SELECT Combination Device, Switch/Receptacle, 15A (RCD108W)
- LEGRAND Combination Device, Toggle, 15A, 120/277VAC (690IG)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 10 (USB46-WH-10)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- Hubbell Combination Devices