Shop All Wall Plates
Hubbell
Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory
Mfr # P266I
Zoro # G2480741
original price:
$3.05
5% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Product Information
- Brand Hubbell
- MFR # P266I
- Zoro # G2480741
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 11.94 in |
Length | 4.63 in |
Height | 0.25 in |
Plate Size | Standard |
Overall Depth | 0.3 in |
Overall Width | 11.9 in |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Details
Description
Rocker Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 6, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Rocker, Number of Outlet Openings 6, Number of Switch Openings 6, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 11.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Decorator-Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Light Almond (PJ26LA)
- UNISTRUT Strut 6 Hole Crnr Cnt (RP2484EG)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-240A)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- HUBBELL Duplex/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS138)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ23I)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- Hubbell Lighting Controls