Single Pole Connector Cover, Male, Brown
Mfr # HBLMCAPBN
Zoro # G6221451
product price: $29.19
/eaKey Features
Type
Male
Color
Brown
Material
Thermoplastic Elastomer
Standards
cUL, UL
Terminal Connection
Single Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBLMCAPBN
Zoro #
G6221451
UPC #
783585112909
Country of Origin
China
Dimensions
Overall Width
1.48 in
Overall Length
2.78 in
Details
Item
Single Pole Connector Cover
Type
Male
Color
Brown
Material
Thermoplastic Elastomer
Standards
cUL, UL
Terminal Connection
Single Pin
Fits
UL1691
Voltage Rating
600V AC/250V DC
Compatible Device Current
400 A
For Device Gender
Male
Compatible with Series
16
Product Type
Protective Cap
Compatible Device
For Male Plugs
NEMA Enclosure Rating
12, 3R, 4X
Series
Series 16
Accessory Item
Male Device Protective Cap
Style
Male
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70
UL and cUL Listed
UL Enclosure Types 3R, 4X, 12
Amperage Rating
400 A
Current / Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Description
Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
• Industrial Grade
• Accessories
• Male Device Cap
• Industrial Grade
• Accessories
• Male Device Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.