Shop ZORO SELECT

GFCI Receptacle, 20 A, 125V AC, White

  • Mfr # 62175
  • Zoro # G1605640

product price: 
$
29.59
/ea

Key Features

Current Rating
20 A
GFCI
Yes
Housing Color
White
NEMA Receptacle Configuration
5-20R
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
62175
Zoro #
G1605640
UPC #
091712621751
Country of Origin
China
Item
GFCI Receptacle
Current Rating
20 A
GFCI
Yes
Housing Color
White
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Standards
cETLus
Item - Plugs and Receptacles
GFCI Receptacle
Amps - Plugs and Receptacles
20
HP
1 hp
Power Indicator
Yes
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Self-Testing
Yes
Color - Plugs and Receptacles
White
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Surge Suppression
Yes
Reset Type
Manual
Wiring Method - Plugs and Receptacles
Terminal Screw
Tamper Resistant
Yes
Weather Resistant - Plugs and Receptacles
No
Amps - Plugs and Receptacles
20 A
Voltage - Plugs and Receptacles
125V AC
Special Features
Automatic End of Life Detection ,Self-Testing, Matching Test and Reset Buttons, Prevents Line-Load Reversal Miswired, Tamper Resistant
Wire Connection Type
Screw Terminals
Receptacle Type
Duplex
Surge Protection
No
Grade
General Use
Hub Type
Feed Through
Mount Type
Flush
Resistance Properties
Tamper Resistant
Self Testing
Yes
Voltage Rating
125V AC
Horsepower Rating
1 hp
Cover Type
No Cover
Grounding
Grounded

Description

GFCI Receptacle, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Not Applicable, Mount Type Flush, NEMA Enclosure Rating Not Applicable, NEMA Receptacle Configuration 5-20R, Number of Gangs Not Applicable, Number of Poles 2, Number of Wires 3, Phase Not Applicable, Polarized Not Applicable, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.