Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Single Pole Connector, Female, Green
- Mfr # HBLFBGN
- Zoro # G3004876
product price:Â
$
13.59
/ea
Sold in multiples of 10 for
$135.90
Key Features
Type
Female
Series
Series 16
Terminal Connection
Single Pin
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBLFBGN
- Zoro #
- G3004876
- UPC #
- 783585112510
- Country of Origin
- China
- Item
- Single Pole Connector Body
- Type
- Female
- Series
- Series 16
- Terminal Connection
- Single Pin
- Current Rating
- 400 A
- Voltage Rating
- 600V AC, 600V DC
- Color
- Green
- Standards
- UL, cUL
- Fits
- UL1691
- Compatible with Series
- 16
- Housing Color
- Green
- NEMA Enclosure Rating
- 12, 3R, 4X
- Gender
- Female
- Housing Material
- Thermoplastic Elastomer
- Industry Standard(s)
- UL 498 And UL1691
- Current / Amperage Rating
- 400 A
- Style
- Replacement Body, Female
- Performance
- Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
- Voltage Rating Description
- 600V AC/DC
- Amperage Rating
- 400 A
- Compatible Series
- 16
- For Use With
- 16
- For Wire Feeder Series
- 16
Dimensions
- Overall Width
- 1.95 in
- Overall Height
- 6.84 in
Description
Single Pole Connector Body, Current Rating 400 A, Gender Female, Housing Color Green, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.84 in, Overall Width 1.95 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.