Hubbell
Single Pole Connector, Male, Black
- Zoro #: G3004849
- Mfr #: HBLMBBK
Hover or click to zoom Tap to zoom
Key Features
- Item: Single Pole Connector
- Type: Male
- Terminal Connection: Single Pin
- Color: Black
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Single Pole Connector
- Housing Color: Black
$9.25
Must order in multiples of 2
Subtotal: $18.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hubbell #HBLMBBK Specifications
- Zoro #: G3004849
- Mfr #: HBLMBBK
- UPC #: 783585113715
- Item: Single Pole Connector
- Type: Male
- Terminal Connection: Single Pin
- Color: Black
- Voltage Rating: 600VAC/250VDC
- Fits: UL1691
- Product Type: Single Pole Connector
- Housing Color: Black
- Device Type: Male Plugs
- Housing Material: Thermoplastic Elastomer
- NEMA Enclosure Rating: 12, 3R, 4X
- Current Rating: 400 A
- Overall Width: 1.78 in
- Compatible with Series: 16
- Gender: Male
- Overall Height: 6.74 in
- Country of Origin (subject to change): China
Description
Single Pole Connector, Current Rating 400 A, Gender Male, Housing Color Black, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.74 in, Overall Width 1.78 in
Reviews of Hubbell #HBLMBBK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper HBLM3FW
- HUBBELL Angled Receptacle, Blk, Male, Threaded Stud HBLMRASBK
- HUBBELL Tapping Tee, Green, Ser 15, Taper Nose HBL15TGN
- HUBBELL Receptacle, Grn, Female, 8-2, Taper HBL15FRGN
- HUBBELL Receptacle, Orng, Female, 4-4/0, Taper Nose HBLFRO
- HUBBELL Receptacle, Wht, Female, Taper, Sud, Ser 16 HBLFRSCW
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- LEVITON Cabled Triple Connector, Red, Male, Taper 16A33-UR
- LEVITON Electrical Connector Assembly Rd Mal Slv Asbly Screw Det Plug Tap Nose 15SDM-1UR
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 HBL300MO
- HUBBELL Single Pole Connector, Male, Blue HBL15MBBL
- Hubbell Single Pole Devices