Shop All Single Pole Devices
Hubbell
Single Pole Connector, Non-Met Cover, Red
Mfr # HBLNCR
Zoro # G7475203
original price:
$27.85
7% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Color Red
Product Information
- Brand Hubbell
- MFR # HBLNCR
- Zoro # G7475203
- UPC # 783585198491
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Length | 2.2 in |
Overall Height | 2.57 in |
Overall Width | 2.03 in |
Display Size | 1 Device |
Details
Description
Single Pole Connector, Color Red, Material Nylon, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 400 A, Resistance Properties Weather Resistant, Compatible with Series 16, Overall Height 2.57 in, Overall Length 2.2 in, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount, 4 Output Field Relay, Module (RIBMN24Q4C-PX)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Double Connector, 600VAC/250VDC, Red (HBLDMR)
- Hubbell Single Pole Devices