Zoro Homepage

SP DECO, COM, ST, 20A 120/277V, BR

  • Mfr # DS120ST

  • Zoro # G116437575


product price: $28.79
/ea

Key Features

Switch Function
Maintained
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Color
Brown
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120ST
Zoro #
G116437575
UPC #
783585964492
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Overall Height
4.1 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Depth
1.3 in

Description

SP DECO, COM, ST, 20A 120/277V, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.