Zoro Homepage

Wall Switch, Red, 15 A, 4.2 in H

  • Mfr # CSB115STR

  • Zoro # G016437651


product price: $8.99
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Color
Red
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STR
Zoro #
G016437651
UPC #
783585964119
Country of Origin
China

Dimensions

Switch Height
4.2 in
Overall Height
4.2 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Description

SP TOG, COM, ST, 15A 120/277V, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.