Zoro Homepage

Wall Switch, Black, 20 A, 4.2 in H

  • Mfr # CSB120STBK

  • Zoro # G116437520


product price: $10.45
/ea

Key Features

Color
Black
Switch Type
Single Pole
Switch Function
Maintained
Switch Style
Toggle
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STBK
Zoro #
G116437520
UPC #
783585964201
Country of Origin
China

Dimensions

Switch Height
4.2 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.5 in
Minimum Wire Size
14 AWG
Overall Width
1.4 in

Description

SP TOG, COM, ST, 20A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.