Captive Screws Electrical Enclosures, 4.33 in H, 3.15 in D, 9 in W, 12, 4X, 6P, Fiberglass

  • Mfr # HW-DCC594W

  • Zoro # G6636211


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
9 in
Nominal Height
4.33 in
Nominal Depth
3.15 in
NEMA Enclosure Rating
12, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-DCC594W
Zoro #
G6636211
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
9 in
Nominal Height
4.33 in
Nominal Depth
3.15 in
Usable Opening Depth
3.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Clear
IP Rating
IP66
Includes
Accessory Hardware Bag
Series
5SY4
Gasket
Foam
Interior Panel
None
Enclosure Cover Features
Clear
Features
Light Weight Watertight
Standards
CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Gasket Material
Foam
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Submersible

Description

Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 9 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish Matte, Color Gray, Depth 3.15 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 4.33 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating IP66, Wall Mounting, Series DCC-W, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed, Usable Opening Depth 3.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products