260 mm H, 150 mm D, 260 mm W, Stainless steel 1.4404 (316L)
Mfr # 1194610000
Zoro # G314738740
product price:Â $1,549.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
260 mm
Nominal Height
260 mm
Nominal Depth
150 mm
Enclosure Material
Stainless steel 1.4404 (316L)
Color
silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1194610000
Zoro #
G314738740
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
260 mm
Nominal Height
260 mm
Nominal Depth
150 mm
Details
Enclosure Material
Stainless steel 1.4404 (316L)
Color
silver
Finish
Electropolished
Description
Klippon TB MH Terminal Box - Multi Hinge, Empty enclosure, stainless steel enclosure, Height: 260 mm, Width: 260 mm, Depth: 150 mm, Gland plates: Bottom, Material: Stainless steel 1.4404 316L, electropolished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.