Hubbell
Straight Blade Connector, 5-20R, 20A, 125V
- Zoro #: G1448151
- Mfr #: HBL1533
Hover or click to zoom Tap to zoom
Key Features
- Item - Plugs and Receptacles: Straight Blade Connector
- Amps - Plugs and Receptacles: 20 A
- Voltage: 125VAC
- Voltage - Plugs and Receptacles: 125V AC
- NEMA Receptacle Configuration: 5-20R
- NEMA Plug Configuration - Plugs and Receptacles: 5-20R
- Number of Poles: 2
- Number of Wires: 3
$28.39
Subtotal: $28.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Connector, 1-15R, 15A, 125V HBL5869VY
- HUBBELL Connector, 6-15R, 15A, 250V HBL5669C
- HUBBELL Connector, 5-15R, 15A, 125V HBL52CM69C
- HUBBELL Connector, 5-15R, 15A, 125V HBL8219C
- HUBBELL Connector, 5-15R, 15A, 125V HBL5969VBLK
- HUBBELL Connector, 5-15R, 15A, 125V HBL5969VGY
- HUBBELL Connector, 5-15R, 15A, 125V HBL52CM69V
- EASYLIFE TECH 15 A 125 V Non-Grounded Connector Straight Blade Polarized, PK 240 0-2001-N-CT
- PASS & SEYMOUR 20A Wht Armor Connector PS620CACC20
- EATON WIRING DEVICES 15A Brown Polarized Connector SA155B
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire C20-00101-00P
- Hubbell Straight Blade Devices