Switches
- Mfr # DS115GY
- Zoro # G522984175
product price:Â
$
11.79
/ea
Key Features
Color
Gray
Voltage AC
120 to 277 VAC
Type
Rocker
Standards
UL, CSA
Application Environment
Specification/Commercial Grade, General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS115GY
- Zoro #
- G522984175
- UPC #
- 078358515439
- Country of Origin
- China
Details
- Color
- Gray
- Voltage AC
- 120 to 277 VAC
- Type
- Rocker
- Standards
- UL, CSA
- Application Environment
- Specification/Commercial Grade, General Purpose
Description
120 to 277 VAC, 15 A, 1-Pole, Gray, Thermoplastic, Back/Side Wiring, Standard Rocker, Self-Grounding, Specification Grade, Decorator Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.