Shop HUBBELL
See all product information
Create Account
Switches
- Mfr # HBL1221LA
- Zoro # G222984161
product price:Â
$
23.65
/ea
Key Features
Application Environment
Extra Heavy Duty, Industrial
Type
Toggle
Standards
UL 20, CSA
Voltage AC
120 to 277 VAC
Color
Light Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL1221LA
- Zoro #
- G222984161
- UPC #
- -
- Country of Origin
- China
Details
- Application Environment
- Extra Heavy Duty, Industrial
- Type
- Toggle
- Standards
- UL 20, CSA
- Voltage AC
- 120 to 277 VAC
- Color
- Light Almond
- Rated HP
- 1 HP @120 V, 2 HP @ 277 V
Description
120 to 277 VAC, 20 A, 1-Pole, Light Almond, Thermoset Base, Nylon Toggle, Back/Side Wiring, Extra Heavy Duty, Keyed Locking, Toggle Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.