
Shop HUBBELL
See all product information
Taymac EXTRA DUTY Series Electrical Box Cover, 3-1/2 in L, 5.12 in W, 1-Gang, Aluminum/Metal, Gray
Mfr # MX3300
Zoro # G613994069
product price:Â $23.85
/eaKey Features
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Overall Height
3.5 in
Mounting Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MX3300
Zoro #
G613994069
UPC #
92326104746
Country of Origin
China
Dimensions
Overall Height
3.5 in
Details
Number of Gangs
1
Material
Aluminum
Lid Style
Cover Cap
Mounting Orientation
Horizontal
Color
Gray
Includes
Gasket Mounting Hardware
Number Of Gangs
1
Nema Rating
3R
Description
Taymac EXTRA DUTY Electrical Box Cover, Number of Gangs: 1, Aluminum/Metal, Powder-Coated, Gray, 3-1/2 in L, 5.12 in W, 4.37 in H, NEMA Rating: 3R, Includes: Gasket, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.